- 7.99 in Inlet Diameter
- 7.99 in Outlet Diameter
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 1250.14 cfm, 35.4 m3/min |
| Overall Length | 28.58 in, 726 mm |
| Body Dia. [Max] | 17.97 in, 456.5 mm |
| Body Length | 25.1 in, 637.5 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 7.99 in, 203 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 1140.66 cfm, 32.3 m3/min |
| Rated Flow HR | 1433.78 cfm, 40.6 m3/min |
| Outlet Diameter | 7.99 in, 203 mm |
| Weight | 66.25 LB |
| EAN or UPC | 742330002414 |

