- 7.99 in Inlet Diameter
- 7.99 in Outlet Diameter
| Body Dia. [Max] | 17.99 in, 457 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Overall Length | 28.94 in, 735 mm |
| Rated Flow LR | 1041.78 cfm, 29.5 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Style | Radialseal |
| Body Length | 22.17 in, 563 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 1391.40 cfm, 39.4 m3/min |
| Rated Flow MR | 1228.95 cfm, 34.8 m3/min |
| Inlet Diameter | 7.99 in, 203 mm |
| Outlet Diameter | 7.99 in, 203 mm |
| Weight | 50.9 LB |
| EAN or UPC | 742330115558 |
-
Prop 65


