- 10 in Outlet Diameter
| Overall Length | 29 in, 736.7 mm |
| Body Length | 26.18 in, 665 mm |
| Width | 20.98 in, 533 mm |
| Rated Flow HR | 2058.85 cfm, 58.3 m3/min |
| Body Dia. [Max] | 19.68 in, 500 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow LR | 1779.86 cfm, 50.4 m3/min |
| Depth | 15.75 in, 400 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Style | Vertical |
| Outlet Diameter | 10 in, 254 mm |
| Weight | 230.0 LB |
| EAN or UPC | 742330170892 |
-
Prop 65


