- 7.99 in Outlet Diameter
| Depth | 15.75 in, 400 mm |
| Body Dia. [Max] | 19.67 in, 499.6 mm |
| Rated Flow HR | 1977.62 cfm, 56 m3/min |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Length | 26.18 in, 665 mm |
| Overall Length | 29.24 in, 742.8 mm |
| Width | 20.98 in, 533 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Style | Vertical |
| Rated Flow LR | 1698.64 cfm, 48.1 m3/min |
| Outlet Diameter | 7.99 in, 203 mm |
| Weight | 233.0 LB |
| EAN or UPC | 742330170908 |
-
Prop 65


