- 10 in Outlet Diameter
| Body Dia. [Max] | 19.48 in, 494.8 mm |
| Rated Flow LR | 2599.16 cfm, 73.6 m3/min |
| Rated Flow HR | 4499.09 cfm, 127.4 m3/min |
| Style | Vertical |
| Restriction LR | 3.5 inH2O, 89 mmH2O |
| Depth | 15.75 in, 400 mm |
| Overall Length | 34.09 in, 865.9 mm |
| Restriction HR | 11.73 inH2O, 298 mmH2O |
| Body Length | 25.04 in, 636 mm |
| Width | 20.98 in, 533 mm |
| Outlet Diameter | 10 in, 254 mm |
| Weight | 293.0 LB |
| EAN or UPC | 742330170915 |
-
Prop 65


