- 10 in Inlet Diameter
- 10 in Outlet Diameter
| Overall Length | 27.68 in, 703 mm |
| Body Length | 24.13 in, 613 mm |
| Inlet Diameter | 10 in, 254 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 1447.90 cfm, 41 m3/min |
| Rated Flow HR | 1914.06 cfm, 54.2 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 21.5 in, 546 mm |
| Rated Flow MR | 1695.10 cfm, 48 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 10 in, 254 mm |
| Weight | 88.0 LB |
| EAN or UPC | 742330129890 |

