- 8 in Outlet Diameter
| Width | 43 in, 1092.2 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 3796.33 cfm, 107.5 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Depth | 15.75 in, 400 mm |
| Style | Vertical |
| Body Length | 26.18 in, 665 mm |
| Body Dia. [Max] | 19.67 in, 499.6 mm |
| Overall Length | 28.97 in, 735.8 mm |
| Rated Flow LR | 2577.97 cfm, 73 m3/min |
| Outlet Diameter | 8 in, 203.2 mm |
| Weight | 411.0 LB |
| EAN or UPC | 742330170922 |
-
Prop 65


