- 10 in Outlet Diameter
| Width | 42.99 in, 1092 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Depth | 23.5 in, 597 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Style | Vertical |
| Rated Flow LR | 4198.91 cfm, 118.9 m3/min |
| Rated Flow HR | 4795.73 cfm, 135.8 m3/min |
| Body Dia. [Max] | 19.68 in, 500 mm |
| Body Length | 31.42 in, 798 mm |
| Outlet Diameter | 10 in, 254 mm |
| Weight | 511.0 LB |
| EAN or UPC | 742330167663 |
-
Prop 65


