- 8 in Outlet Diameter
| Body Dia. [Max] | 19.67 in, 499.6 mm |
| Width | 43 in, 1092.2 mm |
| Body Length | 25.96 in, 659.4 mm |
| Depth | 15.75 in, 400 mm |
| Overall Length | 29 in, 736.7 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 2998.22 cfm, 84.9 m3/min |
| Rated Flow LR | 2577.97 cfm, 73 m3/min |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Style | Vertical |
| Outlet Diameter | 8 in, 203.2 mm |
| Weight | 406.0 LB |
| EAN or UPC | 742330170946 |
-
Prop 65


