- Inlet Hood
| Added Height | 3.7 in, 94 mm |
| Hood Diameter | 9.5 in, 241.3 mm |
| Height | 4.69 in, 119 mm |
| Pipe O.D. | 6.03 in, 153.16 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330002520 |
| Added Height | 3.7 in, 94 mm |
| Hood Diameter | 9.5 in, 241.3 mm |
| Height | 4.69 in, 119 mm |
| Pipe O.D. | 6.03 in, 153.16 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330002520 |