- Inlet Hood
| Pipe O.D. | 7.03 in, 178.56 mm |
| Hood Diameter | 17.01 in, 432 mm |
| Height | 6.75 in, 171.5 mm |
| Added Height | 5.75 in, 146 mm |
| Weight | 8.25 LB |
| EAN or UPC | 742330002544 |
| Pipe O.D. | 7.03 in, 178.56 mm |
| Hood Diameter | 17.01 in, 432 mm |
| Height | 6.75 in, 171.5 mm |
| Added Height | 5.75 in, 146 mm |
| Weight | 8.25 LB |
| EAN or UPC | 742330002544 |