- 11.81 in Inside Diameter
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Bolt Hole Center Spacing | 6 in, 152.4 mm |
| Center Height | 6.89 in, 175 mm |
| I.D. | 11.81 in, 300 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330002551 |
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Bolt Hole Center Spacing | 6 in, 152.4 mm |
| Center Height | 6.89 in, 175 mm |
| I.D. | 11.81 in, 300 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330002551 |