- 14 in Inside Diameter
| Bolt Hole Center Spacing | 8 in, 203.2 mm |
| I.D. | 14 in, 355.6 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.47 in, 12 mm |
| Center Height | 8.12 in, 206.2 mm |
| Weight | 3.8 LB |
| EAN or UPC | 742330002568 |
| Bolt Hole Center Spacing | 8 in, 203.2 mm |
| I.D. | 14 in, 355.6 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.47 in, 12 mm |
| Center Height | 8.12 in, 206.2 mm |
| Weight | 3.8 LB |
| EAN or UPC | 742330002568 |