- 16 in Inside Diameter
| Center Height | 9.12 in, 231.6 mm |
| Bolt Hole Circle Diameter | 0.47 in, 12 mm |
| Bolt Hole Center Spacing | 10 in, 254 mm |
| Width | 1.5 in, 38 mm |
| I.D. | 16 in, 406.4 mm |
| Weight | 4.3 LB |
| EAN or UPC | 742330002575 |
| Center Height | 9.12 in, 231.6 mm |
| Bolt Hole Circle Diameter | 0.47 in, 12 mm |
| Bolt Hole Center Spacing | 10 in, 254 mm |
| Width | 1.5 in, 38 mm |
| I.D. | 16 in, 406.4 mm |
| Weight | 4.3 LB |
| EAN or UPC | 742330002575 |