- Inlet Hood
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 3.79 in, 96.2 mm |
| Height | 5.06 in, 128.5 mm |
| Added Height | 3.62 in, 92 mm |
| Material | Plastic |
| Weight | 1.3 LB |
| EAN or UPC | 742330002612 |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 3.79 in, 96.2 mm |
| Height | 5.06 in, 128.5 mm |
| Added Height | 3.62 in, 92 mm |
| Material | Plastic |
| Weight | 1.3 LB |
| EAN or UPC | 742330002612 |