- Inlet Hood
| Hood Diameter | 11.5 in, 292 mm |
| Material | Plastic |
| Height | 5.08 in, 129 mm |
| Added Height | 3.39 in, 86 mm |
| Pipe O.D. | 4.04 in, 102.62 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330002629 |
| Hood Diameter | 11.5 in, 292 mm |
| Material | Plastic |
| Height | 5.08 in, 129 mm |
| Added Height | 3.39 in, 86 mm |
| Pipe O.D. | 4.04 in, 102.62 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330002629 |