- Inlet Hood
| Material | Plastic |
| Pipe O.D. | 4.54 in, 115.32 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Height | 4.88 in, 123.95 mm |
| Added Height | 3.39 in, 86 mm |
| Weight | 7.17 LB |
| EAN or UPC | 742330002636 |
| Material | Plastic |
| Pipe O.D. | 4.54 in, 115.32 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Height | 4.88 in, 123.95 mm |
| Added Height | 3.39 in, 86 mm |
| Weight | 7.17 LB |
| EAN or UPC | 742330002636 |