- Inlet Hood
| Added Height | 3.31 in, 84 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Height | 4.82 in, 122.43 mm |
| Pipe O.D. | 5 in, 127 mm |
| Material | Plastic |
| Weight | 1.3 LB |
| EAN or UPC | 742330002643 |
| Added Height | 3.31 in, 84 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Height | 4.82 in, 122.43 mm |
| Pipe O.D. | 5 in, 127 mm |
| Material | Plastic |
| Weight | 1.3 LB |
| EAN or UPC | 742330002643 |