- Inlet Hood
| Material | Plastic |
| Added Height | 3.4 in, 86.4 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 5.04 in, 128 mm |
| Height | 4.82 in, 122.4 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330002650 |
| Material | Plastic |
| Added Height | 3.4 in, 86.4 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 5.04 in, 128 mm |
| Height | 4.82 in, 122.4 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330002650 |