- Inlet Hood
| Pipe O.D. | 4.54 in, 115.3 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Added Height | 3.4 in, 86.4 mm |
| Material | Plastic |
| Height | 4.88 in, 124 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330002667 |
| Pipe O.D. | 4.54 in, 115.3 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Added Height | 3.4 in, 86.4 mm |
| Material | Plastic |
| Height | 4.88 in, 124 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330002667 |