- Inlet Hood
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 4.04 in, 102.62 mm |
| Added Height | 3.4 in, 86.36 mm |
| Height | 5.08 in, 129 mm |
| Material | Plastic |
| Weight | 1.7 LB |
| EAN or UPC | 742330002674 |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 4.04 in, 102.62 mm |
| Added Height | 3.4 in, 86.36 mm |
| Height | 5.08 in, 129 mm |
| Material | Plastic |
| Weight | 1.7 LB |
| EAN or UPC | 742330002674 |