- Inlet Hood
| Height | 5.13 in, 130.3 mm |
| Material | Plastic |
| Added Height | 3.62 in, 92 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 3.79 in, 96.27 mm |
| Weight | 1.55 LB |
| EAN or UPC | 742330002681 |
| Height | 5.13 in, 130.3 mm |
| Material | Plastic |
| Added Height | 3.62 in, 92 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Pipe O.D. | 3.79 in, 96.27 mm |
| Weight | 1.55 LB |
| EAN or UPC | 742330002681 |