Product details
- 7 in Outside Diameter
Specifications
Length | 28.72 in, 729.49 mm |
O.D. | 7 in, 177.8 mm |
Weight | 11.85 LB |
EAN or UPC | 742330002698 |
Have an account? Sign in
Length | 28.72 in, 729.49 mm |
O.D. | 7 in, 177.8 mm |
Weight | 11.85 LB |
EAN or UPC | 742330002698 |