- Inlet Hood
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 5.7 in, 144.8 mm |
| Added Height | 4.92 in, 125 mm |
| Material | Plastic |
| Pipe O.D. | 5.59 in, 141.99 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330002711 |
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 5.7 in, 144.8 mm |
| Added Height | 4.92 in, 125 mm |
| Material | Plastic |
| Pipe O.D. | 5.59 in, 141.99 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330002711 |