- Inlet Hood
| Hood Diameter | 15.96 in, 405.4 mm |
| Pipe O.D. | 5.06 in, 128.52 mm |
| Height | 5.7 in, 144.8 mm |
| Added Height | 3.31 in, 84 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330002728 |
| Hood Diameter | 15.96 in, 405.4 mm |
| Pipe O.D. | 5.06 in, 128.52 mm |
| Height | 5.7 in, 144.8 mm |
| Added Height | 3.31 in, 84 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330002728 |