- Inlet Hood
| Material | Plastic |
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 5.7 in, 144.8 mm |
| Pipe O.D. | 6.1 in, 154.9 mm |
| Added Height | 4.92 in, 125 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330002735 |
| Material | Plastic |
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 5.7 in, 144.8 mm |
| Pipe O.D. | 6.1 in, 154.9 mm |
| Added Height | 4.92 in, 125 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330002735 |