- Inlet Hood
| Height | 5.7 in, 144.7 mm |
| Material | Plastic |
| Added Height | 4.09 in, 104 mm |
| Pipe O.D. | 7.06 in, 179.3 mm |
| Hood Diameter | 15.96 in, 405.4 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330002742 |
| Height | 5.7 in, 144.7 mm |
| Material | Plastic |
| Added Height | 4.09 in, 104 mm |
| Pipe O.D. | 7.06 in, 179.3 mm |
| Hood Diameter | 15.96 in, 405.4 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330002742 |