- Pre-Cleaner Hood Assembly
| Diameter (mm) | 458.47 |
| Diameter (in) | 18.05 |
| Height (in) | 8.15 |
| Height (mm) | 207 |
| Height | 8.15 in, 207 mm |
| Family Name | Engine Air Box Pre-Filter |
| Diameter | 18.05 in, 458.47 mm |
| Weight | 6.25 LB |
| EAN or UPC | 742330002773 |
| Diameter (mm) | 458.47 |
| Diameter (in) | 18.05 |
| Height (in) | 8.15 |
| Height (mm) | 207 |
| Height | 8.15 in, 207 mm |
| Family Name | Engine Air Box Pre-Filter |
| Diameter | 18.05 in, 458.47 mm |
| Weight | 6.25 LB |
| EAN or UPC | 742330002773 |