- Pre-Cleaner
| Efficiency | 75 |
| Body Dia. [Max] | 10.62 in, 269.75 mm |
| Rated Flow HR | 321.36 cfm, 9.1 m3/min |
| Height | 7.68 in, 195 mm |
| Outlet ID | 3.04 in, 77.22 mm |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 1.7 LB |
| EAN or UPC | 742330002797 |

