- Pre-Cleaner
| Efficiency Test Std | ISO 5011, SAE J726 |
| Height | 7.68 in, 195 mm |
| Outlet ID | 3.79 in, 96.27 mm |
| Rated Flow HR | 328.43 cfm, 9.3 m3/min |
| Efficiency | 75 |
| Body Dia. [Max] | 10.62 in, 269.75 mm |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Weight | 4.1 LB |
| EAN or UPC | 742330002803 |

