- Pre-Cleaner
| Body Dia. [Max] | 10.62 in, 269.75 mm |
| Rated Flow HR | 339.02 cfm, 9.6 m3/min |
| Efficiency | 75 |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Outlet ID | 4.54 in, 115.32 mm |
| Height | 7.68 in, 195 mm |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Weight | 4.0 LB |
| EAN or UPC | 742330002810 |

