- Vertical Separator
| Inlet Diameter | 6.03 in, 153.2 mm |
| Style | Vertical |
| Length | 17.24 in, 438 mm |
| Outlet Diameter | 6.03 in, 153.2 mm |
| Rated Flow HR | 1098.29 cfm, 31.1 m3/min |
| Body Dia. [Max] | 8.56 in, 217.4 mm |
| Rated Flow LR | 501.47 cfm, 14.2 m3/min |
| Weight | 12.1 LB |
| EAN or UPC | 742330002858 |

