- Vertical Separator
| Rated Flow HR | 1098.29 cfm, 31.1 m3/min |
| Style | Vertical |
| Length | 17.25 in, 438.15 mm |
| Body Dia. [Max] | 8.56 in, 217.42 mm |
| Inlet Diameter | 7.06 in, 179.32 mm |
| Rated Flow LR | 748.67 cfm, 21.2 m3/min |
| Outlet Diameter | 7.06 in, 179.32 mm |
| Weight | 12.2 LB |
| EAN or UPC | 742330002865 |

