- Pre-Cleaner Body Assembly
| Height (mm) | 184.2 |
| Diameter (mm) | 330.2 |
| Diameter (in) | 13 |
| Height | 7.25 in, 184.2 mm |
| Height (in) | 7.25 |
| Family Name | Engine Air Box Pre-Filter |
| Diameter | 13 in, 330.2 mm |
| Weight | 13.0 LB |
| EAN or UPC | 742330002933 |
| Height (mm) | 184.2 |
| Diameter (mm) | 330.2 |
| Diameter (in) | 13 |
| Height | 7.25 in, 184.2 mm |
| Height (in) | 7.25 |
| Family Name | Engine Air Box Pre-Filter |
| Diameter | 13 in, 330.2 mm |
| Weight | 13.0 LB |
| EAN or UPC | 742330002933 |