Product details
- 3.5 in Diameter
Specifications
Diameter | 3.5 in, 89 mm |
Outlet Diameter | 1.5 in, 38 mm |
Weight | 0.75 LB |
EAN or UPC | 742330002940 |
Have an account? Sign in
Diameter | 3.5 in, 89 mm |
Outlet Diameter | 1.5 in, 38 mm |
Weight | 0.75 LB |
EAN or UPC | 742330002940 |