- Inlet Hood
| Pipe O.D. | 8.15 in, 207 mm |
| Material | Plastic |
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 6.2 in, 157.5 mm |
| Added Height | 4.69 in, 119 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330003015 |
| Pipe O.D. | 8.15 in, 207 mm |
| Material | Plastic |
| Hood Diameter | 15.96 in, 405.4 mm |
| Height | 6.2 in, 157.5 mm |
| Added Height | 4.69 in, 119 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330003015 |