- Inlet Hood
| Height | 5.87 in, 149 mm |
| Material | Plastic |
| Pipe O.D. | 2.99 in, 76 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Added Height | 3.62 in, 92 mm |
| Weight | 1.75 LB |
| EAN or UPC | 742330003022 |
| Height | 5.87 in, 149 mm |
| Material | Plastic |
| Pipe O.D. | 2.99 in, 76 mm |
| Hood Diameter | 11.5 in, 292 mm |
| Added Height | 3.62 in, 92 mm |
| Weight | 1.75 LB |
| EAN or UPC | 742330003022 |