- Inlet Hood
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Inlet Diameter | 7.06 in, 179.32 mm |
| Height | 6.25 in, 158.75 mm |
| Width | 13.2 in, 335.28 mm |
| Depth | 12.05 in, 306 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Weight | 2.6 LB |
| EAN or UPC | 742330003053 |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Inlet Diameter | 7.06 in, 179.32 mm |
| Height | 6.25 in, 158.75 mm |
| Width | 13.2 in, 335.28 mm |
| Depth | 12.05 in, 306 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Weight | 2.6 LB |
| EAN or UPC | 742330003053 |