- Pre-Cleaner
| Height | 6.17 in, 156.7 mm |
| Efficiency | 75 |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Outlet ID | 2.26 in, 57.3 mm |
| Rated Flow HR | 130.66 cfm, 3.7 m3/min |
| Body Dia. [Max] | 7.34 in, 186.5 mm |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 1.1 LB |
| EAN or UPC | 742330003114 |

