- Pre-Cleaner
| Outlet Diameter | 8 in, 203.2 mm |
| Height | 11.14 in, 283 mm |
| Body Dia. [Max] | 7.99 in, 203 mm |
| Rated Flow HR | 529.72 cfm, 15 m3/min |
| Outlet ID | 5.03 in, 127.8 mm |
| Hood Diameter | 12.01 in, 305 mm |
| Restriction HR | 5 inH2O, 127 mmH2O |
| Weight | 7.1 LB |
| EAN or UPC | 742330003183 |

