- Pre-Cleaner
| Height | 13.33 in, 338.6 mm |
| Rated Flow HR | 769.86 cfm, 21.8 m3/min |
| Body Dia. [Max] | 9 in, 228.6 mm |
| Outlet Diameter | 9 in, 228.6 mm |
| Hood Diameter | 13 in, 330.2 mm |
| Outlet ID | 5.98 in, 152 mm |
| Restriction HR | 5 inH2O, 127 mmH2O |
| Weight | 9.5 LB |
| EAN or UPC | 742330003190 |

