- Inlet Hood
| Added Height | 2.52 in, 64 mm |
| Height | 3.52 in, 89.31 mm |
| Hood Diameter | 5.98 in, 151.99 mm |
| Pipe O.D. | 2.03 in, 51.51 mm |
| Material | Plastic |
| Weight | 0.4 LB |
| EAN or UPC | 742330003206 |
| Added Height | 2.52 in, 64 mm |
| Height | 3.52 in, 89.31 mm |
| Hood Diameter | 5.98 in, 151.99 mm |
| Pipe O.D. | 2.03 in, 51.51 mm |
| Material | Plastic |
| Weight | 0.4 LB |
| EAN or UPC | 742330003206 |