- Horizontal Separator
| Length | 8.5 in, 215.9 mm |
| Rated Flow LR | 98.88 cfm, 2.8 m3/min |
| Body Dia. [Max] | 5.5 in, 139.7 mm |
| Style | Horizontal |
| Inlet Diameter | 4.03 in, 102.36 mm |
| Outlet Diameter | 4.03 in, 102.36 mm |
| Rated Flow HR | 399.06 cfm, 11.3 m3/min |
| Weight | 2.15 LB |
| EAN or UPC | 742330003237 |

