- Inlet Hood
| Width | 9.84 in, 250 mm |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Depth | 15.63 in, 397 mm |
| Height | 15.53 in, 394.46 mm |
| Inlet Diameter | 7.05 in, 179 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Weight | 2.65 LB |
| EAN or UPC | 742330003275 |
| Width | 9.84 in, 250 mm |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Depth | 15.63 in, 397 mm |
| Height | 15.53 in, 394.46 mm |
| Inlet Diameter | 7.05 in, 179 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Weight | 2.65 LB |
| EAN or UPC | 742330003275 |