- Inlet Hood
| Height | 14.8 in, 376 mm |
| Inlet Diameter | 6.06 in, 153.92 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Width | 8.98 in, 228 mm |
| Depth | 14.84 in, 377 mm |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Weight | 4.2 LB |
| EAN or UPC | 742330003282 |
| Height | 14.8 in, 376 mm |
| Inlet Diameter | 6.06 in, 153.92 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Width | 8.98 in, 228 mm |
| Depth | 14.84 in, 377 mm |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Weight | 4.2 LB |
| EAN or UPC | 742330003282 |