- Inlet Hood
| Height | 16.16 in, 410.46 mm |
| Inlet Diameter | 8.05 in, 204.47 mm |
| Width | 10.91 in, 277 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Depth | 16.97 in, 431 mm |
| Weight | 5.0 LB |
| EAN or UPC | 742330003299 |
| Height | 16.16 in, 410.46 mm |
| Inlet Diameter | 8.05 in, 204.47 mm |
| Width | 10.91 in, 277 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Depth | 16.97 in, 431 mm |
| Weight | 5.0 LB |
| EAN or UPC | 742330003299 |