- Inlet Hood
| Material | Stainless Steel |
| Added Height | 2.52 in, 64 mm |
| Hood Diameter | 13 in, 330.2 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Height | 2.52 in, 64 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330003305 |
-
Prop 65
| Material | Stainless Steel |
| Added Height | 2.52 in, 64 mm |
| Hood Diameter | 13 in, 330.2 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Height | 2.52 in, 64 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330003305 |
Prop 65