- Inlet Hood
| Added Height | 2.68 in, 68 mm |
| Height | 2.68 in, 68 mm |
| Pipe O.D. | 6.06 in, 153.92 mm |
| Material | Stainless Steel |
| Hood Diameter | 12.99 in, 330 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330003312 |
-
Prop 65
| Added Height | 2.68 in, 68 mm |
| Height | 2.68 in, 68 mm |
| Pipe O.D. | 6.06 in, 153.92 mm |
| Material | Stainless Steel |
| Hood Diameter | 12.99 in, 330 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330003312 |
Prop 65