- Inlet Hood
| Hood Diameter | 12.8 in, 325 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Material | Stainless Steel |
| Height | 3.43 in, 87 mm |
| Added Height | 3.43 in, 87 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330003329 |
-
Prop 65
| Hood Diameter | 12.8 in, 325 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Material | Stainless Steel |
| Height | 3.43 in, 87 mm |
| Added Height | 3.43 in, 87 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330003329 |
Prop 65