- Horizontal Separator
| Length | 17 in, 431.8 mm |
| Outlet Diameter | 7.06 in, 179.32 mm |
| Rated Flow LR | 699.23 cfm, 19.8 m3/min |
| Body Dia. [Max] | 9.59 in, 243.59 mm |
| Style | Horizontal |
| Inlet Diameter | 7.06 in, 179.32 mm |
| Rated Flow HR | 1398.46 cfm, 39.6 m3/min |
| Weight | 13.1 LB |
| EAN or UPC | 742330087701 |

